Buy more than* S$200* and get FREE SHIPPING

SP-V Coupler Plug

5.00 (1)
Purpose
For inert gas and vacuum
Socket or Plug
Plug
Valve Structure
Both opening and closing the road type
Operating Temperature Range (deg C)
-20 to +180
Fluid
Inert gas, vacuum, air, gas, water
...see all>
Product Options
ADD TO CART
Pressure Resistance (MPa [kgf/cm2]) Maximum Working Pressure (MPa) Material (Seal) Installation Shape Weight (g) Material (Body) Opponent Mounting Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pressure Resistance (MPa [kgf/cm2]) Maximum Working Pressure (MPa) Material (Seal) Installation Shape Weight (g) Material (Body) Opponent Mounting Size Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10.0[102] 7.5 Chloroprene rubber Female thread 34 Stainless steel R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2P-V SUS CR(C308) 68560125 38.99 SGD
Shipped after 2018-05-09
10.0[102] 7.5 Chloroprene rubber Female thread 59 Stainless steel R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3P-V SUS CR(C308) 68560134 41.99 SGD
Shipped after 2018-05-09
7.5[76] 5.0 Chloroprene rubber Female thread 39 Brass R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2P-V BSBM CR(C308) 68560082 20.99 SGD
Shipped after 2018-04-24
10.0[102] 7.5 Hydrogenated nitrile rubber Female thread 34 Stainless steel R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2P-V SUS HNBR 68560161 38.99 SGD
Shipped after 2018-05-09
10.0[102] 7.5 Fluorine-containing rubber Female thread 34 Stainless steel R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2P-V X-100 SUS 68560107 35.99 SGD
Shipped after 2018-04-24
7.5[76] 5.0 Hydrogenated nitrile rubber Female thread 67 Brass R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3P-V BSBM HNBR 68560152 38.99 SGD
Shipped after 2018-05-09
4.5[46] 3.0 Chloroprene rubber Female thread 123 Brass R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4P-V BSBM CR(C308) 68560064 41.99 SGD
Shipped after 2018-05-09
10.0[102] 7.5 Hydrogenated nitrile rubber Female thread 59 Stainless steel R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3P-V SUS HNBR 68560177 47.99 SGD
Shipped after 2018-05-09
10.0[102] 7.5 Fluorine-containing rubber Female thread 59 Stainless steel R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3P-V X-100 SUS 68560116 38.99 SGD
Shipped after 2018-04-24
4.5[46] 3.0 Fluorine-containing rubber Female thread 123 Brass R1/2 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 4P-V X-100 BSBM 68560046 45.99 SGD
Shipped after 2018-04-24
4.5[46] 3.0 Fluorine-containing rubber Female thread 211 Brass R3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6P-V X-100 BSBM 68560055 77.99 SGD
Shipped after 2018-04-24
7.5[76] 5.0 Hydrogenated nitrile rubber Female thread 39 Brass R1/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 2P-V BSBM HNBR 68560143 23.99 SGD
Shipped after 2018-05-01
7.5[76] 5.0 Chloroprene rubber Female thread 67 Brass R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3P-V BSBM CR(C308) 68560091 28.99 SGD
Shipped after 2018-04-24
7.5[76] 5.0 Fluorine-containing rubber Female thread 67 Brass R3/8 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 3P-V X-100 BSBM 68560037 29.99 SGD
Shipped after 2018-06-05
4.5[46] 3.0 Chloroprene rubber Female thread 211 Brass R3/4 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6P-V BSBM CR(C308) 68560073 69.99 SGD
Shipped after 2018-05-09
7.5[76] 5 Fluorine rubber Femalethread 39 Brass R1/4   1PC 1 2P-V X-100 BSBM 68560021 14.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Repair of special machine
5
From Japan
On 2017-02-23 11:04:37
It was a coupler I saw for the first time, but it was necessary for repair. I think that it was more expensive if only orders were ordered from general tool shops.
This review is about item#68560021.

Related Products