Buy more than* S$200* and get FREE SHIPPING

Plastic Cupla

5.00 (1)
Purpose
For city gas and LP gas
...see all>
Product Options
ADD TO CART
Valve Structure Installation Shape Fluid Weight (g) Material (Body) Compatible Equipment Material (Seal) Socket or Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Valve Structure Installation Shape Fluid Weight (g) Material (Body) Compatible Equipment Material (Seal) Socket or Plug Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - 1PC 1 G3SH-B JIS 68560886 -
Discontinued
[x]
Katamichi opening and closing type Mounting portion metal type DM type For city gas and LP gas 60 Engineering plastic (POM), other Gas equipment Nitrile rubber (NBR) Seo \ socket 1PC 1 G3SS-DM JIA 68560852 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Connect with gas burner
5
From Japan
On 2016-02-23 19:12:34
It is more common to shrink and fix it with hot water than metal clasp, I want you to change in the future.
This review is about item#68560886.

Related Products