Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Mold Coupler SF

Purpose
For low pressure
Opponent Mounting Size
R1/4
Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Operating Temperature Range (deg C)
-20 to +180
Fluid
Water temperature oil
Weight (g)
57
Material (Body)
Brass
...see all>
Product Options
ADD TO CART
Material (Seal) Socket or Plug Installation Shape Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material (Seal) Socket or Plug Installation Shape Maximum Working Pressure (MPa) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluorine-containing rubber Seo \ socket Female thread 1.0 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 K-02SF BSBM X-100 68560931 27.99 SGD
In stock
Fluorine rubber Socket(novalve) Femalethread 1   1PC 1 K-02TSF BSBM X-100 68560922 22.99 SGD
In stock
ADD TO CART

Related Products