Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Cube Coupler Socket

Pressure Resistance (MPa [kgf/cm2])
1.5[15]
Dimensions D (mm)
20.3
Maximum Working Pressure (MPa)
1.0
...see all>
Product Options
ADD TO CART
Fluid Material (Body) Dimension T (phi mm) Dimension B (phi mm) Dimensions A (mm) Purpose Dimensions L (mm) Opponent Tube Size (diameter mm) Weight (g) Socket or Plug Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Fluid Material (Body) Dimension T (phi mm) Dimension B (phi mm) Dimensions A (mm) Purpose Dimensions L (mm) Opponent Tube Size (diameter mm) Weight (g) Socket or Plug Installation Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 4.8 2.5 10 - 35 - 6.1 - - 1pc 1 SPC-04SH-VL 68561157 10.99 SGD
In stock
Air / water Polyacetal resin 7 3.6 15 For low pressure 40 [Inner diameter] 6 6.6 Socket Tube mounting 1PC 1 SPC-06SH-VL 68561166 10.99 SGD
In stock
ADD TO CART

Related Products