Buy more than* S$200* and get FREE SHIPPING

Flat Face Coupler

1.00 (1)
Pressure Resistance (MPa [kgf/cm2])
52.5[536]
Maximum Working Pressure (MPa)
35.0
Operating Temperature Range (deg C)
-20-+180
...see all>
Product Options
ADD TO CART
Purpose Material (Seal) Socket or Plug Valve Structure Installation Shape Fluid Material (Body) Opponent Mounting Size Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material (Seal) Socket or Plug Valve Structure Installation Shape Fluid Material (Body) Opponent Mounting Size Weight (g) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For high pressure, For high pressure Fluorine rubber Socket Two way shut-off Female thread Hydraulic oil Special steel (nickel plated) R1/2 490 - 1PC 1 F35-4SX-100 68562593 129.99 SGD
Shipped after 2018-04-24
- - - - - - - R1/4 182 777-9364 1pc 1 F35-2SX-100 68562627 99.99 SGD
Shipped after 2018-04-24
- - - - - - - R1 1520 777-9445 1pc 1 F35-8SX-100 68562611 279.99 SGD
Shipped after 2018-04-24
- - - - - - - R3/8 320 777-9381 1pc 1 F35-3SX-100 68562584 119.99 SGD
In stock
- - - - - - - R3/4 815 777-9429 1pc 1 F35-6SX-100 68562602 179.99 SGD
Shipped after 2018-04-24
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Hydraulic hose joint for construction machinery
1
From Japan
On 2014-10-08 16:47:34
The residual pressure remained, I could not connect and it was unusable.
This review is about item#68562611.

Related Products