Buy more than* S$200* and get FREE SHIPPING

Punchless File Z Type 2 Fold, A4, A3 2 Fold

5.00 (1)
Storable Sheet Number
(Copy paper, spread) 60
Material (binding tool)
Steel and plastic
Material (cover)
Las cam file paper
Dimensions (Vetical x Horizontal) (mm)
306x239
Across Back (mm)
15
Size
A3 horizontal
Color
Indigo
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 F-307-5 40503163 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Organizing data
5
From Japan
On 2016-09-30 14:29:03
Used to store materials of various sizes. A3 can also be saved neatly and easy to use.
This review is about item#40503163.

Related Products