Buy more than* S$200* and get FREE SHIPPING

C clamp vice pliers (with swivel pad)

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order., This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Opening (mm)
63
Weight (g)
335
Overall Length (mm)
212
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1pc 1 7CCS 68565707 79.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
During machine maintenance
5
From Japan
On 2016-07-27 19:36:26
I am using it satisfactorily without problems.
This review is about item#68565707.