Buy more than* S$200* and get FREE SHIPPING

Rear Window Curtain

5.00 (1)
Caution
Not pleated fabric
Shading Rate (%)
99.99
Dimension (mm)
700x900
Specification
Flame retardant
...see all>
Product Options
ADD TO CART
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Wine *[No return] You cannot return this product. For details, see FAQ. 1Set(2Sheet) 1 190-0215 68565883 -
Discontinued
[x]
Blue *[No return] You cannot return this product. For details, see FAQ. 1Set(2Sheet) 1 190-0214 68565874 -
Discontinued
[x]
Black *[No return] You cannot return this product. For details, see FAQ. 1Set(2Sheet) 1 190-0213 68565865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Truck's rear curtain
5
From Japan
On 2014-07-29 18:08:59
The size is just too long, but it feels nice
This review is about item#68565865.