Buy more than* S$200* and get FREE SHIPPING

Hedge Trimmers

5.00 (1)
Purpose
Trimming shears for leaf cutting and finishing work.
Cutting Guideline (mm)
Unseasoned wood 6 or less
Compatible Replacement Blade
KR-1000-1
Surface Processing
Hard chrome finish
Blade Length (mm)
180
Weight (g)
780
Overall Length (mm)
653
Material
High carbon steel blade
Specification
Cushion mechanism. Aluminum die cast grip. Thread locking bracket type (fulcrum). Blade cover. Blade can be replaced.
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR-1000 68566163 64.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
High-place work
5
From Japan
On 2016-03-31 00:24:52
We from the K-1000 and continue to use the KR but you getting along with the 25mm blade length of 20%. People of KR will come it became a big fool hole scraping of the lower of either hinge hardness of aluminum because refueling every day is necessary. Lower pretend to the waist like a pruning shears have been used in aerial a safe rounded but cutting edge, it is a weight to the limit. Good If the ball lands short of is a pattern.
This review is about item#68566163.

Related Products

ARS

ARS