Buy more than* S$200* and get FREE SHIPPING

KR-1000 Blade

2.00 (1)
Caution
* It can not be attached to K-1000 and K-1100.
Purpose
KR-1000 dedicated blade
Cutting Guideline (mm)
Living tree 6 or less
Surface Processing
Hard chrome finish
Blade Length (mm)
180
Weight (g)
236
Overall Length (mm)
238
Material
High carbon steel cutlery
Compatible Body
KR-1000
Accessories
Two blade fixing screws
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KR-1000-1 68566172 19.25 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Plant selection
2
From Japan
On 2016-08-29 18:32:58
K-1000 and one for KR-1000 was bought by mistake there. There were notes of the applicable products in the product. I want a little more to increase the description of the goods
This review is about item#68566172.

Related Products

ARS

ARS