Buy more than* S$200* and get FREE SHIPPING

Cat5UTP Cable Labels

2015 Trusco Published Pages
1 2530
Compatible Cable (mm)
4.1-8.1
Number of Labels
500
Pasting Sheet(Sheets)
42
Face of Seal Size (mm)
25.4x12.7
Compatible Cable
4-pair UTP cable
Lanel Size (mm)
25.4x38.1
Number of Lines
6
Number of Rows
7
Operating Temperature Range (deg C)
-18-135
Color
White
TRUSCO Part Number
475-4832
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(500Sheet) 1 S100X150YAJ-D 75893921 119.90 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products