Buy more than* S$200* and get FREE SHIPPING

Modular Plug

5.00 (3)
Purpose
Connection of cable and equipment
Compatible Cable Outside Diameter (phi mm)
4.826 to 6.350
Compatible Wire Diameter
Twisted and solid wire of AWG24 to 26
Weight (g)
111
Color
White
Material
Polycarbonate
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(50PC) 1 MP588-L 75891873 68.51 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
LAN cable creation
5
From Japan
On 2017-11-07 14:54:41
The nail of the plug is in a mountain shape, and it will not catch on routing and removal. Because it will not touch, nails are also hard to break and it is saved. Also, at the time of production, it is useful without troublesome handling of boots.
This review is about item#75891873.
LAN construction
5
From Japan
On 2016-11-11 14:35:11
Although it is very nice to break the claws, it is very good, but a little expensive is a bottleneck, but it is easy to end up and also has special caulking tools, so continue using it. I wonder if it will be a little cheaper?
This review is about item#75891873.
Repair and create LAN wiring
5
From Japan
On 2015-12-16 15:11:23
I will pretend to be a high-performance jack that I get the performance I want.
This review is about item#75891873.

Related Products