Buy more than* S$200* and get FREE SHIPPING

Aluminum Fixture

Purpose
With banding band, fix wiring.
Use of Screw
M5
Mass (g /package)
77
Maximum Static Load (g)
4540
Location of Use
Indoors and outdoors
Compatible Band Width (mm)
2.3 to 4.8
Dimensions C (mm)
3.6
Dimensions B (mm)
12.7
Dimensions E (mm)
0.8
Dimensions D (mm)
5.4
Dimensions A (mm)
25.4
Color
Aluminum
Material
Aluminum
TRUSCO Part Number
438-2579
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(100PC) 1 MBMS-S10-CY 75886361 38.51 SGD
Shipped after 2017-09-25
ADD TO CART

Related Products