Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Dimensions a (mm) Dimensions B (mm) Dimension d (mm) Dimensions E (mm) Dimensions D (mm) RoHS Directive Dimension F (mm) Color (Body) Dimensions A (mm) Material (insulator) Dimension H (mm) Mounting Plate Thickness (mm) Dimension G(mm) Dimensions J (mm) Dimensions c(mm) Dimensions I (mm) Dimensions b (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions a (mm) Dimensions B (mm) Dimension d (mm) Dimensions E (mm) Dimensions D (mm) RoHS Directive Dimension F (mm) Color (Body) Dimensions A (mm) Material (insulator) Dimension H (mm) Mounting Plate Thickness (mm) Dimension G(mm) Dimensions J (mm) Dimensions c(mm) Dimensions I (mm) Dimensions b (mm) Dimensions C (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 17 - 3 7 - 12.7 - 16.5 - 51 2.8 13 17 - 17 - 8.1   1pc 1 BU-3270-C (100 pieces) 75776714 33.99 SGD
In stock
- 12.5 - 2 4.5 Correspondence 10.3 B (Black) 13.5 Hard polyethylene 37 2.0 10.8 13.5 - 11 - 6.1   1PC 1 BU-3270-B(100PC) 75776705 22.99 SGD
Shipped after 2018-01-30
13.5 - 7.5 1 - Correspondence - B (Black) - EPDM - - - - 7 - 9 -   1PC 1 BU-687-B(100PC) 75776775 25.99 SGD
Shipped after 2018-01-29
12 - 5 1 - - - - - EPDM - - - - 4 - 8 -   1pc 1 BU-687-A (100 pieces) 75776766 22.99 SGD
In stock
- - - - - - - - - - - 1.8(MAX) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BU-4796-B (100 pieces included) 75776732 86.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 8.5(MAX) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BU-4796-C (100 pieces included) 75776741 109.99 SGD
Shipped after 2018-02-01
- 11 - 1.3 3.9 - 9.4 - 11.7 - 33.5 1.2 9.4 12.5 - 10 - 5.7 *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BU-3270-A (100 pieces included) 75776696 28.99 SGD
Shipped after 2018-02-01
- - - - - - - - - - - 1.5(MAX) - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BU-4796-A (100 pieces included) 75776723 52.99 SGD
Shipped after 2018-01-30
- - - - - - - - - - - 1.0-3.8 - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BU-4801 (100 pieces included) 75776757 29.99 SGD
Shipped after 2018-02-01
28 - 8.5 1 - - - - - EPDM - - - - 16 - 22 - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 BU-687-D (100 pieces included) 75776793 57.99 SGD
Shipped after 2018-01-31
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is attached to the chassis of radio.amp and used for insulation of power cable etc.
5
From Japan
On 2017-11-21 18:37:08
There is nothing wrong. The shipment of goods is prompt, and the correspondence, the quality was also good, it is satisfactory.
This review is about item#75776775.
Fixing the body of the curl cord
5
From Japan
On 2015-08-10 18:18:12
Since the product is always specified, I am satisfied with no problem but I am happy that it will be a little earlier until shipping.
This review is about item#75776714.

Related Products