Buy more than* S$200* and get FREE SHIPPING

Cloth Tape No.111

Deployment Force (N/10mm)
1.73
Tensile Strength (N/10mm)
66.6
Adhesive Power (N/10mm)
4.31
Tape Thickness (mm)
0.31
Tape Length (m)
25
...see all
Product Options
ADD TO CART
Purpose Adhesive Base Material Color Tape Width (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Adhesive Base Material Color Tape Width (mm) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
For heavy packing. Natural rubber-based Staple woven fabric Cream 25 -   1Case(60Roll) 1 No.111 73378767 199.90 SGD
In stock
For heavy packing. Natural rubber Staple woven Cream 100 - *[No return] You cannot return this product. For details, see FAQ. 1Case(18Roll) 1 No.111 73378873 239.90 SGD
Shipped after 2017-06-05
For heavy packing. Natural rubber Staple woven Cream 38 - *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 No.111 73378794 239.90 SGD
Shipped after 2017-06-05
For heavy packing. Natural rubber Staple woven Cream 50 -   1Case(30Roll) 1 No.111 73378812 199.90 SGD
In stock
For heavy packing. Natural rubber Staple woven Cream 60 - *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 No.111 73378837 239.90 SGD
In stock
For heavy packing. Natural rubber Staple woven Cream 75 - *[No return] You cannot return this product. For details, see FAQ. 1Case(24Roll) 1 No.111 73378855 239.90 SGD
Shipped after 2017-06-05
- - - - 25 443-7764   1roll 1 No.111 10533416 4.06 SGD
In stock
ADD TO CART

Related Products