Buy more than* S$200* and get FREE SHIPPING

Craft Tape No.224

5.00 (1)
Deployment Force (N/10mm)
0.64
Tensile Strength (N/10mm)
58
Adhesive Power (N/10mm)
3.20
Tape Thickness (mm)
0.14
Tape Length (m)
500
...see all
Product Options
ADD TO CART
Tape Width (mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tape Width (mm) Adhesive Base Material Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
50 Synthetic rubber Kraft paper Cream 1Case(5Roll) 1 No.224 73379914 139.90 SGD
In stock
38 - - - 1case(6roll) 1 No.224 73379896 129.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
packing
5
From Japan
On 2016-07-02 16:20:28
Since the cost is low has survived
This review is about item#73379914.

Related Products