Buy more than* S$200* and get FREE SHIPPING

Craft Tape No.224WC

2.00 (1)
Purpose
For light to medium packing. For various color coding.
Deployment Force (N/10mm)
0.64
Tensile Strength (N/10mm)
58
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.14
Tape Length (m)
50
Base Material
Kraft paper
Tape Width (mm)
38
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.20 LightBlue *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73380002 209.90 SGD
Shipped after 2017-06-02
3.20 Orange *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73380054 209.90 SGD
Shipped after 2017-06-02
3.20 Purple *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73380036 209.90 SGD
Shipped after 2017-06-02
3.20 Blue *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73379957 199.90 SGD
Shipped after 2017-06-02
3.20 Pink *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73380027 209.90 SGD
Shipped after 2017-06-02
3.20 Green *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73379984 209.90 SGD
Shipped after 2017-06-02
3.20 Yellow *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73379966 209.90 SGD
Shipped after 2017-06-02
3.20 LightGreen *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.224WC 73380011 209.90 SGD
Shipped after 2017-06-02
3.2 Yellow   1Case(60Roll) 1 No.224WC 73379932 209.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Suppress the Kamiyama of Surihon state
2
From Japan
On 2016-02-05 15:34:43
50mm width is using things reluctantly 38mm width because it is not selling case. Commodity itself is using without any problem, but do not know how high likely 50mm width of the most frequently used has not been selling why case.
This review is about item#73380054.

Related Products