Buy more than* S$200* and get FREE SHIPPING

Craft Tape No.2270

1.00 (1)
Purpose
For light to medium packing. (For machine)
Deployment Force (N/10mm)
0.65
Tensile Strength (N/10mm)
58
Adhesive
Synthetic rubber
Tape Thickness (mm)
0.14
Tape Length (m)
500
Base Material
Polyethylene + kraft paper
Color
Cream
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Tape Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3.20 50 1Case(5Roll) 1 No.2270 73380422 149.90 SGD
In stock
3.2 38 1Case(6Roll) 1 No.2270 73380404 139.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Packing work
1
From Japan
On 2015-10-29 09:55:04
Outer box is dusty in previous impressions of the contents of the product The more hand holding a dirty, dirty People who do the work you want to paste the invoice or voucher in the box Or downright not think of, how not to get the money in the commodity I think the need for improved storage environment
This review is about item#73380404.

Related Products