Buy more than* S$200* and get FREE SHIPPING

OPP Tape

Deployment Force (N/10mm)
1.72
Tensile Strength (N/10mm)
35.3
Adhesive Power (N/10mm)
3.48
Tape Thickness (mm)
0.053
Extensibility (%)
136
...see all
Product Options
ADD TO CART
Adhesive Base Material Color Paper Tube Inside Diameter (mm) Tape Length (m) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Base Material Color Paper Tube Inside Diameter (mm) Tape Length (m) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Acrylic Polypropylene Transparency - 1000 48   1Case(5Roll) 1 No.333 73381463 159.90 SGD
In stock
- - - 76 1500 48 *[No return] You cannot return this product. For details, see FAQ. 1case(5roll) 1 No.333 73381515 239.90 SGD
Shipped after 2017-07-04
- - - 76 1000 48 *[No return] You cannot return this product. For details, see FAQ. 1case(5roll) 1 No.333 73381481 159.90 SGD
Shipped after 2017-07-04
- - - 76 1000 38   1case(6roll) 1 No.333 73381445 159.90 SGD
Shipped after 2017-07-06
ADD TO CART

Related Products