Buy more than* S$200* and get FREE SHIPPING

OPP Clear Packing Tape No.353

4.00 (4)
Purpose
Medium to heavy packing
Deployment Force (N/10mm)
1.27
Tensile Strength (N/10mm)
47
Adhesive Power (N/10mm)
4.31
Adhesive
Acrylic
Tape Thickness (mm)
0.063
Base Material
Polypropylene
...see all
Product Options
ADD TO CART
Color Tape Length (m) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Tape Length (m) Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparency 50 48   1Case(50Roll) 1 No.353 73381847 119.90 SGD
In stock
Transparent 100 38 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.353 73381865 219.90 SGD
Shipped after 2017-01-31
Transparent 100 48   1Case(50Roll) 1 No.353 73381883 219.90 SGD
In stock
Cream 100 38 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 No.353 73381874 -
Discontinued
[x]
Cream 50 48   1Case(50Roll) 1 No.353 73381856 119.90 SGD
In stock
Cream 100 48 *[No return] You cannot return this product. For details, see FAQ. 1Case(50Roll) 1 No.353 73381892 219.90 SGD
Shipped after 2017-01-31
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
When packing work
5
From Japan
On 2016-10-26 23:10:12
There is no doubt because it carrying a sign indeed. It is used to firmly tightly packed.
This review is about item#73381847.
Packaging cardboard box
5
From Japan
On 2016-02-10 21:47:11
Adhesion is also good, and are used to trust because it is packing a little heavy luggage.
This review is about item#73381883.
Packing
1
From Japan
On 2015-08-21 14:26:48
I have bad did not see well because I always bought a 100m roll of 3M about the same price, but it was 50m wound. Tape peeling also not smooth, it is not a good goods condition of the pressure-sensitive adhesive also contains air bubbles. The next step is to buy in other stores because it was using the 3M until now.
This review is about item#73381847.
Packing of the net sales of shipment
5
From Japan
On 2013-12-13 14:06:05
If you are using than before, I like the ease of use and good thickness degree.
This review is about item#73381847.

Related Products