Buy more than* S$200* and get FREE SHIPPING

Curing Cloth Tape YJ-01

5.00 (1)
Purpose
Painting And Curing
Deployment Force (N/10mm)
3.88
Tensile Strength (N/10mm)
50
Tape Thickness (mm)
0.28
Tape Length (m)
25
Base Material
Rayon / polyester woven rayon
Color
Cream
...see all
Product Options
ADD TO CART
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Power (N/10mm) Adhesive Tape Width (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 Natural rubber-based 36   1Case(36Roll) 1 YJ-01 73382093 159.90 SGD
Shipped after 2017-01-27
3.00 Natural rubber 48 *[No return] You cannot return this product. For details, see FAQ. 1Case(30Roll) 1 YJ-01 73382102 169.90 SGD
Shipped after 2017-01-27
3.00 Natural rubber 24 *[No return] You cannot return this product. For details, see FAQ. 1Case(60Roll) 1 YJ-01 73382075 169.90 SGD
Shipped after 2017-01-27
3.00 Natural rubber 30 *[No return] You cannot return this product. For details, see FAQ. 1Case(48Roll) 1 YJ-01 73382084 169.90 SGD
Shipped after 2017-01-27
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Construction paint
5
From Japan
On 2014-10-08 18:55:42
Without problems it can be used to cure
This review is about item#73382075.

Related Products