Buy more than* S$200* and get FREE SHIPPING

Cable Lock

3.80 (5)
Wire Length (mm)
1800
Wire Diameter (phi mm)
8
Material
Steel, resin
Accessories
Bracket, Magic band
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
White 1PC 1 P-C8-180 72583804 15.99 SGD
In stock
Black 1PC 1 P-C8-180 72583813 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
On my son's bicycle
2
From Japan
On 2016-07-31 17:27:15
Holder lock button will break soon. I do not have a week. Changing the number designation will also change when touching chaotic miscellaneous, it can not be used unless it is a person who uses it considerably carefully.
This review is about item#72583813.
For locking children's cross bike
4
From Japan
On 2015-10-30 16:08:51
For children who often lose things, purchase a dial lock that does not worry about loss of keys. I can use it for now without problem.
This review is about item#72583813.
On a child's bicycle
5
From Japan
On 2015-08-14 10:17:23
Because I lose the key I made it number lock. Outdoors, it rains for over a month, but for now it does not matter at all. It feels a bit heavy, but it will be such a thing.
This review is about item#72583804.
Bicycle theft prevention
5
From Japan
On 2014-04-30 15:24:47
Finally arrived. I am satisfied with the spot and the price, but it took about two months to ship in 57 days, which should arrive in one week. It is too late.
This review is about item#72583813.
Attached to a commuter cross bike
3
From Japan
On 2014-04-01 12:37:14
Since it is a number key, it is convenient because it is not necessary to carry around the key and changing the number is easy. I bought a white, but the color look is a little grayed in, it is not pure white. The bracket was too loose for the 25.4 mm diameter seat only with accessories, and 2 mm thick rubber was added. I think that the screw for fixing the bracket will rust soon so I would like to replace it with stainless steel.
This review is about item#72583804.

Related Products