Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Nameland Biz

5.00 (2)
Keyboard
(Array) JIS, Kana (input) Romaji /
Liquid Crystal Display
8-digit x4 line
Maximum Storage Number of Characters
About 2000 characters
Enlarged Printing
Up to 48mm
Continuous Pringting
Base material: Japanese paper (brown), adhesive: rubber
Font
8/12 alphanumeric Kanji-Kana 3 /
Maximum Printing Width (mm)
16
Maximum Printing Lines
8 lines
Printing Density
200x200dpi
Tape Width (mm)
3.5/6/9/12/18/24
Functions
Half-cut function with auto cutter, large print, copy and paste, pictograph sign & frame, preset title, format, continuous printing, serial number printing, bar code & QR code printing, PC link, direct setting the tape length, fit printing, Chinese charac
Power
AC adapter (included)
Character Contents
(Pictograph sign) 1543 type (format) type 96, (logo design) 120 type (frame) 65 types
Specification
USB connection support, Windows
Accessories
PC Link software
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KL-G1 75077825 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Office supplies
5
From Japan
On 2017-11-19 16:50:41
I bought it because it is cheaper than the wholesaler I usually use. I will buy it again when it runs out.
This review is about item#75077825.
For name seal
5
From Japan
On 2015-02-02 14:08:13
I used KLS 30 for over 10 years, but it got broken and I purchased it newly. The next model seems to be good to use.
This review is about item#75077825.

Related Products