Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electronic Cash Register

5.00 (2)
Keyboard
Key stroke method 2 key rollover
Functions
[Registration] function maximum registration number of digits / 7, (summer number of digits) 8, multiplication register maximum storage number of digits, sales tax calculation, amount discount calculation, change calculation, decimal calculation, payment
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
330x328x163 (medium-sized dish is used)
Weight (kg)
About 4 (including drawer)
Compatible
(Roll paper) paper width 58mm, thermal paper with an outer diameter of 80mm or less
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 SE-S20-BK 75077861 -
Discontinued
[x]
White 1PC 1 SE-S20-WE 75077852 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Accounting time
5
From Japan
On 2016-05-26 18:33:46
I like the name is cheap and printable.
This review is about item#75077852.
At a store
5
From Japan
On 2015-07-03 14:58:49
Very easy to use and enough features. I look forward to working with you.
This review is about item#75077852.

Related Products