Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Compatible Dimensions (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Compatible Dimensions (cm) Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - 1box(30sheet) 1 - 89869482 9.32 SGD
Shipped after 2017-11-27
- - 1box(30sheet) 1 - 89869473 9.32 SGD
Shipped after 2017-11-27
17 (+/-1.5) Larger 1Box(30Sheet) 1 - 72908437 10.03 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 2
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
Always allergy measures
4
From Japan
On 2017-05-26 17:48:52
I bought it because it is a 3-dimensional type. There is not much oversight. Price, Quality, Quantity satisfied.
This review is about item#72908437.
Cedar pollen measures
5
From Japan
On 2017-02-14 16:58:37
I am satisfied with a user-friendly design that does not hurt the ear hanging part even if it fits the face and it uses for a long time.
This review is about item#89869473.
To prevent infection.
4
From Japan
On 2017-01-20 14:44:27
Since it looked small, I first bought a larger size, but this time it looks good. It would be great if there was another idea at the nose. Currently it is prevalent as far as I do not understand whether it is Noro gastroenteritis or influenza, but it seems to be the only preventive measure.
This review is about item#89869473.
The current time is a necessity. Friendly.
5
From Japan
On 2017-01-04 14:29:06
Per ear is the best. Speaking of greed, it would be nice if there was another idea of ​​the fit of the nose part.
This review is about item#72908437.
Used on a daily basis not to smoke dust in the factory
4
From Japan
On 2015-09-08 20:30:40
It is easy to breathe and talk and it's easy to put on. I think that it is good for carrying if there are things packed one by one.
This review is about item#72908437.
In case of a cold
4
From Japan
On 2014-02-17 16:11:18
I feel comfortable because I can not hold my nose more than an ordinary mask. Because the string is united with the cloth, it is a bit hard to hang on the ear.
This review is about item#72908437.

Related Products