Buy more than* S$200* and get FREE SHIPPING

Alkali Button Battery

4.14 (44)
Mass (g/piece)
2
Nominal Voltage (V)
1.5
Main Unit Dimensions (Diameter phi xHeight H)(mm)
11.5x5.4
Type
LR44 (alkaline)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 LR44 73586746 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 21
4 star 11
3 star 9
2 star 3
1 star 0
Review Rating: 4.14
44 Customer Reviews
The reviews are automatic translation.
Used as sliding door security buzzer battery
2
From Japan
On 2017-07-27 15:30:46
Because the price is very cheap, I have used it before, Life is rather short compared to the manufacturer. Battery life is quite different from manufacturer I am going to know, but I wonder if I manage to do something a bit more I always think.
This review is about item#73586746.
It can be used normally
3
From Japan
On 2017-05-01 15:50:31
Used for LED light. Although it is inexpensive, it can be used normally without a short lifetime.
This review is about item#73586746.
Alkaline button battery
5
From Japan
On 2016-09-09 13:19:55
Alkaline button battery is inexpensive but easy to use. .
This review is about item#73586746.
Everyday use
5
From Japan
On 2016-05-23 16:02:39
It is just right to use normally.
This review is about item#73586746.
For LED flashlight
5
From Japan
On 2016-05-17 16:34:38
I can use it without problems, it is cheap.
This review is about item#73586746.
Battery for tester
4
From Japan
On 2016-04-02 14:36:51
Good
This review is about item#73586746.
Remote control, watch, etc.
4
From Japan
On 2016-02-29 20:09:15
I am very sorry that I can not afford to go 100 times. I used 5 pieces within 4 months after purchase, but I can use it without problems.
This review is about item#73586746.
work
5
From Japan
On 2015-10-30 18:24:34
It is OK if you are cheap
This review is about item#73586746.
Replace the light battery
3
From Japan
On 2015-10-13 15:42:37
I bought the first time for Monotaro brand. I am looking forward to how much it will have.
This review is about item#73586746.
LED work lamp replacement battery
5
From Japan
On 2015-10-12 18:00:33
I use it without any problem.
This review is about item#73586746.

Related Products