Buy more than* S$200* and get FREE SHIPPING

Alkaline Battery

4.30 (10)
Nominal Voltage (V)
1.5
Type
5 single form
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(2PC) 1 Single 5 73586755 2.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 3
2 star 0
1 star 0
Review Rating: 4.30
10 Customer Reviews
The reviews are automatic translation.
Air conditioner remote control battery
5
From Japan
On 2017-08-29 20:24:24
Since we have not recently sold AAA 5 in the neighborhood home center, we only have to purchase with MonotaRO. Most recent equipment is AA lot. So, it may not be easy, but please do not lose it. Quality such as life expectancy is not a problem.
This review is about item#73586755.
For LED lamp
5
From Japan
On 2017-08-27 16:47:40
It is inexpensive, well-equipped, and purchased each time as a repeat item.
This review is about item#73586755.
Replacement battery of clock
5
From Japan
On 2017-07-20 14:28:33
It is rather difficult to find this size, it was convenient to purchase with a monotaro.
This review is about item#73586755.
Battery instead of driver lighting
3
From Japan
On 2017-03-28 19:48:25
I would appreciate it if it would be the price of AAA batteries. Batteries are normal.
This review is about item#73586755.
Machine power supply
5
From Japan
On 2016-12-02 15:01:33
Although I bought it for the first time, I think that I want to use it cheaply as well as the price as a maker item.
This review is about item#73586755.
On a laser pointer
5
From Japan
On 2016-04-22 22:14:00
I think that it is good to be able to use it without any inferiority. Cospa is expensive.
This review is about item#73586755.
As a battery of a remote control or a flashlight
4
From Japan
On 2016-04-09 09:01:29
It can be used without problems. It is good because the price is cheap.
This review is about item#73586755.
toy
5
From Japan
On 2015-12-10 21:46:05
It is of sufficient quality.
This review is about item#73586755.
For micrometer
3
From Japan
On 2014-12-10 17:19:51
Since it can be used as other batteries, it will be examined in the future
This review is about item#73586755.
For table clock
3
From Japan
On 2014-03-08 00:37:13
it is normal
This review is about item#73586755.

Related Products