Buy more than* S$200* and get FREE SHIPPING

Stainless Folding Platform Trolley

4.00 (1)
Purpose
Food factory, chemical factory, chemical plants, commercial cooking factory, fishing industry, etc.
Wheel (phi mm)
100
Handle Height (mm)
850
Pallet Dimension (mm)
800x500
Load Capacity (kg)
150
Material
(Top plate / handle / bottom reinforcement / spring) SUS304, (bolt) Steel
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SUS-150 75074745 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Transport of container cleaned with water, transportation of powder material
4
From Japan
On 2017-06-26 16:32:28
Although usability was good, I felt that the undercarriage was likely to be useless due to rust and corrosion.
This review is about item#75074745.

Related Products