Buy more than* S$200* and get FREE SHIPPING

Stainless Wagon

4.33 (3)
Caution
* Assembling product by your self.
Purpose
Food factory, chemical factory, chemical plants, commercial cooking factory, fishing industry, etc.
Wheel (phi mm)
50
External Dimensions (Width (W)x Depth (D)x Height (H)) (mm)
600x400x800
Load Capacity (kg)
60 / stage
Number of Steps
Heaven and earth two-stage
Material
(Top panel) SUS304, (pillar / reinforcement material) SUS202
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SUS6040-2 75074754 339.90 SGD
Shipped after 2017-10-04
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Temporary storage of ingredients
5
From Japan
On 2016-11-14 15:01:24
There was no work space and I was looking for a wagon. Even though it was affordable, I decided not to rust with stainless steel.
This review is about item#75074754.
Work site
4
From Japan
On 2016-06-25 12:29:48
Good for water field: Strong well: Good for buying a lot if it is cheaper
This review is about item#75074754.
As medicine storage formulation
4
From Japan
On 2014-02-14 09:45:09
I want another shelf Protective vinyl is difficult to pick up The back side of the shelf is dirty
This review is about item#75074754.

Related Products