Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

HL Finish Stainless Steel Square Pillar Bracket

4.71 (17)
Surface Processing
Hairline
...see all>
Product Options
ADD TO CART
Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions c(mm) Dimensions b (mm) Dimensions a (mm) Type Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74.5 150 55 75mm size SUS304 stainless steel 1PC 1 SPK75 75077046 23.99 SGD
In stock
99.5 155 70 100mm size Stainless steel SUS304 1PC 1 SPK100 75077064 29.99 SGD
In stock
89.5 155 60 90mm size Stainless steel SUS304 1PC 1 SPK90 75077055 24.99 SGD
In stock
119.5 200 80 120mm size Stainless steel SUS304 1PC 1 SPK120 75077073 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 13
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.71
17 Customer Reviews
The reviews are automatic translation.
On the foundation of pillars
4
From Japan
On 2018-04-20 14:41:41
It seems that it can be used without problems. I hope that the pillar will not corrode with this.
This review is about item#75077064.
It was used as a support pillar of a working hut.
5
From Japan
On 2018-03-15 20:06:10
The size was also suitable, it supported the pillar without problems on the roof snow exceeding 2 m, it was a reliable product.
This review is about item#75077073.
Wooden construction
4
From Japan
On 2017-12-15 20:58:47
It was early to deliver and it was saved, the commodity was satisfied with the firm thing. Doing
This review is about item#75077064.
The feet of the snowflake
5
From Japan
On 2017-11-03 20:39:27
The price is cheap but the goods are very good Also, I will ask for this when I need it
This review is about item#75077055.
Fixing the base of independent column
5
From Japan
On 2017-08-15 18:26:28
I can use it without any problem. I do not think that it is a low price goods.
This review is about item#75077055.
Porch pillar receiver
4
From Japan
On 2017-05-29 20:33:14
I think that it is better that the bottom base part is larger. As for price, is it good?
This review is about item#75077064.
Used for wood fences
5
From Japan
On 2016-09-28 01:25:45
I used it to build a wooden fence on the terrace of the tile. While singing other products as stainless steel, there is a metal washer with a washer, all of which are made of stainless steel products. Accuracy is not bad, anything cheaper! Thanks to you, we had a nice weather fence wooden fence.
This review is about item#75077046.
Veranda minke pillar foundation.
5
From Japan
On 2016-06-25 16:35:50
It is a very cost-effective product. It is stainless steel and its strength is sufficient. I am very satisfied.
This review is about item#75077046.
Since it is not a tool it will not be used in work.
5
From Japan
On 2016-06-20 21:30:56
It was a better thing than I imagined for the price.
This review is about item#75077046.
When pillar foundation stands up
5
From Japan
On 2016-05-10 21:28:19
I was looking for the same thing at home, I finally found it. The size was the same. There was a hole for the anchor pin in the lower dish and it was saved.
This review is about item#75077064.

Related Products