Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Grommet Pitch (cm) Finishing Dimension (m) Material (rope) Sheet Thickness (mm) Tensile Strength (N/3 cm) Weight (g /m2) Material (eyelet) Number of Eyelet Tear Strength (N) Standard Extensibility (%) Material (Sheet) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grommet Pitch (cm) Finishing Dimension (m) Material (rope) Sheet Thickness (mm) Tensile Strength (N/3 cm) Weight (g /m2) Material (eyelet) Number of Eyelet Tear Strength (N) Standard Extensibility (%) Material (Sheet) Type Color Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 1.8x3.6 - 0.52 - 113 - 24 - 1.8mx3.6m - - - -   1sheet 1 SMW1836 87034674 40.99 SGD
In stock
45 3.6x5.4 - 0.52 - 113 - 40 - 3.6mx5.4m - - - -   1sheet 1 SMW3654 87034701 109.99 SGD
In stock
45 1.8x5.4 Polypropylene 0.52 Vertical Horizontal 630x 560 113 Aluminum (engraved there) 32 Vertical Horizontal 250x 250 1.8mx5.4m Vertical 16x Horizontal 25 Polypropylene Seamless White   1Sheet 1 SMW1854 87034692 57.99 SGD
In stock
30 1.8x5.1 - 0.52 - 113 - 46 - 1.8mx5.1m - - - -   1sheet 1 SMW1851 87034683 48.99 SGD
In stock
- - - - - - - - - - - - - - *[No return] You cannot return this product. For details, see FAQ. 1sheet 1 SMW1834 87034665 37.99 SGD
Shipped after 2018-05-31
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used to prevent scattering in painting work
5
From Japan
On 2017-06-11 15:34:19
Have you made 1, 8 x 3, 4 m cotton ever? Although I was using, I was concerned about heavy handling, but I am surprised if it comes with the lightness of the mesh sheet of this time, I think that I would like handy in the future. I also want to gradually increase it.
This review is about item#87034701.
On the sunny shop of the shop
5
From Japan
On 2017-05-18 23:49:38
Moderately firm thickness, serene white color, gloss erasing and good atmosphere. I will continue to look for how long it will last.
This review is about item#87034683.
Rainproof
5
From Japan
On 2016-05-10 12:09:38
I bought it for gardening. It is plagued by the building style at the boundary between the indoor car park on the first floor of the central apartment building and the outdoor parking lot, and when you use the curing sheet for building, the view becomes obscured by too dark and the sudden There was a possibility of getting into an accident by jumping out. With this mesh white sheet, it was as bright as a curtain of a race, and I could fully sense the sign of people and cars through mesh. It has high windbreak effect and does not impair the design of the building and is perfect.
This review is about item#87034665.

Related Products