Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Color Number of Eyelet Standard Material (eyelet) Weight (g /m2) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Number of Eyelet Standard Material (eyelet) Weight (g /m2) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 40 3.6mx5.4m - - - 1sheet 1 STMR3654 87034805 97.99 SGD
In stock
Gray 32 1.8mx5.4m Aluminum Basis weight / 114 Polypropylene 1Sheet 1 STMR1854 87034796 51.99 SGD
In stock
- 34 1.8mx3.4m - - - 1sheet 1 STMR1834 87034762 40.99 SGD
In stock
- 46 1.8mx5.1m - - - 1sheet 1 STMR1851 87034787 51.99 SGD
In stock
- 24 1.8mx3.6m - - - 1sheet 1 STMR1836 87034771 37.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Drainage of neighboring weeds
5
From Japan
On 2017-09-26 14:55:31
I examined other products, but it was lighter and easier to think than I thought.
This review is about item#87034787.
On the sunny shop of the shop
5
From Japan
On 2017-05-18 23:48:53
Moderately firm thickness, bright gray, gloss erasing and the atmosphere is good. I will continue to look for how long it will last.
This review is about item#87034796.
Temporary enclosure at work site
5
From Japan
On 2016-11-22 07:42:17
There is more strength than I expected, and I can feel relieved. This can be used without problems even at high winds.
This review is about item#87034796.
Factory partitions
4
From Japan
On 2016-07-26 16:30:00
For indoor use, this quality is sufficient. Even if it is useless, I will repeat because it is cheap.
This review is about item#87034771.
Wind protection net with wind protection
5
From Japan
On 2016-05-09 19:41:11
Is it durable? It has been 1 year since installation but it seems to be new.
This review is about item#87034762.
Sabo
5
From Japan
On 2014-04-04 18:26:53
The neighborhood is a paved parking lot, so the future season dust is incredible. Until now I used a wind protection net, but the mesh is rough and there is not much effect. When I passed the site of demolition construction of the other day I saw this net so I tried it once and bought it. The mesh is finely detailed just as dustproof net, and it seems that the effect can be expected. However, since it seems that the resistance of the wind will also become large as much as the mesh is fine, careful attention is needed to the strength of the support. I hope that this will prevent the accumulation of dust in crops.
This review is about item#87034796.

Related Products