Buy more than* S$200* and get FREE SHIPPING

Sound Insulation Sheet

5.00 (2)
Purpose
Demolition work, wall surface curing of construction work, etc.
Material (rope)
Polypropylene
Tensile Strength (N/3 cm)
Vertical 1660 x 1617 Horizontal
Grommet Pitch (cm)
Vertical 42.5 x 30 Horizontal
Material (eyelet)
Brass
Finishing Dimension (m)
1.90 x 3.50
Tear Strength (N)
Vertical 490 x 490 Horizontal
Extensibility (%)
Vertical 17 x horizontal 27
Material (Sheet)
The PVC coating on polyester yarn
Number of Eyelet
34
Standard
1.8m x 3.4m
Color
Gray
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 TPB1834 87034911 229.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Neighborhood soundproofing measures
5
From Japan
On 2016-11-16 14:35:04
I am very satisfied with the fabric firmly!
This review is about item#87034911.
Remodel dismantling work
5
From Japan
On 2015-03-05 17:48:44
Is there a half size or a third of a size with zipper?
This review is about item#87034911.

Related Products