Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Product Options
ADD TO CART
Number of Eyelet Standard Material (rope) Material (eyelet) Color (back) Color (front) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Standard Material (rope) Material (eyelet) Color (back) Color (front) Material (Sheet) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20 3.6mx5.4m - - - - - 1sheet 1 3.6mx5.4m 87035094 219.99 SGD
In stock
14 2.7mx3.6m Polypropylene Aluminum (engraved there) Black OD Green Polyethylene 1Sheet 1 2.7mx3.6m 87035085 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Replacement of Japanese made blue seats
5
From Japan
On 2015-08-18 19:19:02
I bought this because it was a little insufficient feeling on the Japanese made blue sheet. It was as good as I was.
This review is about item#87035085.

Related Products