Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Magnet Clip

4.43 (7)
Load Limit (g)
500
Number of Holding
10 sheets of A4 copy paper
Dimensions (Width x Length L x Thickness)(mm)
35x45x18
Color
Blue
Material
ABS resin, ferrite magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRKM-B 75074553 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.43
7 Customer Reviews
The reviews are automatic translation.
The clerk in charge of the part made by the plaque keeps the document which I want to put out at that time
4
From Japan
On 2017-11-30 14:44:05
Even in places where magnets can not be used, it can be used repeatedly, it is very convenient. It is good for attaching extension table and To do list. Since it is an office with a free address, it is good to let himself out when leaving the office. Adhesion is quite different from plaque.
This review is about item#75074553.
Used during machine operation
3
From Japan
On 2017-08-07 17:33:40
Previously, I bought it at the 100 yen shop, but it was not found and it was arranged this time.
This review is about item#75074553.
For office use
4
From Japan
On 2016-10-12 09:18:32
It holds paper firmly. I am concerned only whether the magnet will not come off the main body.
This review is about item#75074553.
office
5
From Japan
On 2015-07-27 10:23:50
I used this product for the first time, but it is very convenient I will purchase again
This review is about item#75074553.
Posting of work slips
5
From Japan
On 2015-06-19 07:48:09
I use it to paste a slip on the whiteboard, but it is very well done and very convenient. There are items of the same shape that is several hundred yen higher, but we do not have to bother to pay a high price but we can use it enough.
This review is about item#75074553.
When pasting a document on a whiteboard
5
From Japan
On 2015-02-09 13:32:01
I am handy in making it solid. About 10 sheets of A4 size paper can be caught easily.
This review is about item#75074553.
Clear description of material inside material
5
From Japan
On 2014-09-07 01:25:25
I think that cost performance is good as compared with those of other companies because it is getting tight at the moment. No problem in use
This review is about item#75074553.

Related Products