Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Sticky Clip

3.60 (5)
Load Limit (g)
500
Number of Holding
10 sheets of A4 copy paper
Dimensions (Width x Length L x Thickness)(mm)
35x45x15
Color
Blue
Material
ABS resin, transparent adhesive sheet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MRKN-B 75074562 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 1
2 star 0
1 star 1
Review Rating: 3.60
5 Customer Reviews
The reviews are automatic translation.
Put documents and notes necessary for each individual on the partition of the office desk for each individual day
4
From Japan
On 2017-08-25 14:32:15
I think that tear strength and adhesive strength are strong and difficult to remove. I think that it is convenient to be able to temporarily bond to metal other than metal rather than magnet. I think that it will be used for events at the rental hall, and it is put in the tool box of the secretariat.
This review is about item#75074562.
Posting slips
3
From Japan
On 2017-05-22 14:49:26
Although it is a thick adhesive tape assuming that it adheres to a rough surface, it is easy to peel off unexpectedly, but it is used by pasting it with a strong adhesive tape for a vehicle, depending on the installation surface. Because the area of ​​the adhesive tape is small relative to the area of ​​the back side of the clip, I think that it is easy to peel off as a gap is formed with the thickness. Since the power to pinch the document is strong, there was a phenomenon that it peels off when pulling the document and trying to remove it.
This review is about item#75074562.
Organizing documents around the desk
1
From Japan
On 2014-08-07 12:40:38
The adhesion was weak, I fell down with 1 copy sheet + self-weight. It's not cheap, and I am very dissatisfied.
This review is about item#75074562.
Organizing documents around the desk
5
From Japan
On 2014-08-07 10:47:07
I am satisfied with the use because it is the clip I was looking for, would not it be cheaper? I would like 980 yen for 10 pieces. At this price ... not very much but I can not purchase repeat! I think that the color may also have "white".
This review is about item#75074562.
I used it for the driver's seat and passenger's seat of the car.
5
From Japan
On 2013-10-27 18:50:57
For cars in the car, memo, calendar, vouchers, etc used in clip, recent cars are few metal parts, very convenient, installation place can also be changed, I think that it is easy to remove clipped items.
This review is about item#75074562.

Related Products