Buy more than* S$200* and get FREE SHIPPING

GX-Series Ink Cartridge

2.00 (1)
Size
L
Compatible
IPSiO GX e7700/e5500
...see all
Product Options
ADD TO CART
Type Printable Number of Sheets (Printing A4/5%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Printable Number of Sheets (Printing A4/5%) Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Genuineproduct 2300 Cyan 1PC 1 GC31CH 75074587 66.65 SGD
In stock
Genuineproduct 2300 Magenta 1PC 1 GC31MH 75074596 66.65 SGD
In stock
Genuineproduct 2300 Yellow 1PC 1 GC31YH 75074605 66.65 SGD
Shipped after 2017-03-28
- 3000 Black 1PC 1 GC31KH 75074571 75.97 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Paperwork
2
From Japan
On 2014-08-27 11:35:58
We're using as a co-use printer in-house seven of the PC, Even taking into account the frequency of use issue I think that is quite severe decrease how the ink. If the cheaper a little more price because I do not think also too cheap to price basis it will be saved in cost basis.
This review is about item#75074571.

Related Products