Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Simple Battery Checker

4.05 (20)
Measurable Battery
(It can not respond depending on the shape) single 1.2.3.4.5 type batteries, 9V laminated battery, rated 1.5V button-shaped battery
Battery Life
About 1 hour (continuous measurement)
Batteries
One AAA battery x
Weight (g)
39
Color
Black
Dimension (mm)
80x35x18
Material
ABS resin
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 MBT20 75074711 11.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 6
4 star 10
3 star 3
2 star 1
1 star 0
Review Rating: 4.05
20 Customer Reviews
The reviews are automatic translation.
It is cheap but it can be used without problems
5
From Japan
On 2018-03-02 15:09:40
Because it is a system that pulls out a part of the checker only when it is used, it can be compactly stored. First put the plus side in a dented place and then let the minus side touch it You can measure / check with one hand with it placed on the desk. It is very convenient if you think about the trouble of pulling the tester one by one.
This review is about item#75074711.
Check batteries for all electrical equipment
5
From Japan
On 2018-02-16 21:10:02
If I thought that the dry batteries were exhausted, actually the machine itself was out of order. Already, I threw away batteries. There is a wasteful thing, so it can be checked with this, saved.
This review is about item#75074711.
Battery level check
4
From Japan
On 2017-10-04 15:16:56
Although it is somewhat difficult to measure, this performance is satisfactory at this price. I would like to purchase inexpensive goods whose remaining quantity is displayed as numbers.
This review is about item#75074711.
subtle
3
From Japan
On 2017-06-19 23:13:49
There is no problem in performance, but it is stressful to slide the lid one by one
This review is about item#75074711.
Measurement of remaining battery level
3
From Japan
On 2017-03-24 16:26:38
Normal batteries can be used without any doubt, but if possible, things that can also use button batteries were good.
This review is about item#75074711.
Check the battery
4
From Japan
On 2017-03-09 00:18:38
Although it can be used normally, the part to be pulled out when measuring is likely to break and is unreliable. I hope to make it a little more firmly.
This review is about item#75074711.
Battery life judgment
2
From Japan
On 2017-01-12 20:45:50
There are times when it can and can not be measured whether there is an internal contact failure. There are occasions when it is impossible to measure properly because it takes some tangle when inserting dry batteries.
This review is about item#75074711.
It is convenient to know the life of the battery.
4
From Japan
On 2016-09-29 17:07:56
This product can measure 009P. It is necessary for guitarists. However, since it does not correspond to the ribbon battery, we bought a digital battery checker of Asahi Electric Chemistry at the same time. I am expecting products corresponding to both 009P and ribbon as a monotalous · original.
This review is about item#75074711.
Household battery check
4
From Japan
On 2016-08-24 10:03:08
Is it easy to understand? The pull-out type frame sandwiching the battery feels weak. It will be the end after breaking? Others complain. Even those weak in machines can be used satisfactorily.
This review is about item#75074711.
Battery level measurement
5
From Japan
On 2016-08-10 22:40:04
The memory is easy to see, the bolt indication is fine and the remaining amount is easy to understand, easy to store
This review is about item#75074711.

Related Products