Buy more than* S$200* and get FREE SHIPPING

24V LED6 ULTRA F.LAMP AMBER/AMBER

3.29 (7)
Consumption Electric Current (mA)
About20
Rated Voltage (V)
24
Dimension (mm)
32x97x13
Material
(Lens) PC, (body) ABS
...see all>
Product Options
ADD TO CART
LED Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
LED Color Lens Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue Clear 1PC 1 534581 75074763 24.99 SGD
In stock
White Clear 1PC 1 534584 75074797 24.99 SGD
In stock
Green Clear 1PC 1 534583 75074781 24.99 SGD
In stock
Yellow Yellow 1PC 1 534598 75074851 24.99 SGD
In stock
Red Red 1PC 1 534596 75074842 24.99 SGD
In stock
Green Green 1PC 1 534593 75074833 24.99 SGD
In stock
Blue Blue 1PC 1 534591 75074815 24.99 SGD
Shipped after 2018-01-23
Amber Amber 1PC 1 534592 75074824 24.99 SGD
In stock
Amber Clear 1PC 1 534582 75074772 24.99 SGD
In stock
Red Clear 1PC 1 534586 75074806 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 2
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Attach to new car track
2
From Japan
On 2017-01-18 09:44:41
The light seems weak, and a little stronger light was good.
This review is about item#75074851.
Substitution of Mark-Pump
4
From Japan
On 2016-08-31 10:25:45
Small and smart. I thought it was bright and good
This review is about item#75074772.
Track marker lamp
4
From Japan
On 2014-12-25 15:28:39
Since it is not completely waterproofed, I used waterproof treatment by myself for caulking, but for now it does not matter. However, it is questionable whether it is completely waterproof processing though LED which can not be changed in sphere.
This review is about item#75074851.
The side marker of the truck
1
From Japan
On 2014-11-29 23:57:00
It is the continuation of purchasing 20 now. Approximately two years after installing, there are 8 items that can be used out of 20 items and 12 items are unusable. The cover of the cord with the main body becomes rigid as the coating of the deteriorated cord breaks. Is not it made like this code made in Japan? Can you solder to the foundation with a fatal disease taken from the tsukemen?
This review is about item#75074815.
I used it as a side marker for the truck.
5
From Japan
On 2014-10-02 17:33:47
In the night, when I turned on, right side, left side I could see the circumference from the side mirror well, the track itself was very bright and the presence of the track itself appealed in the dark.
This review is about item#75074797.
Used for truck rear tire lights
5
From Japan
On 2014-07-01 17:44:11
Slim shape, size and brightness are all satisfactory.
This review is about item#75074797.
Track side marker lamp
2
From Japan
On 2013-12-08 15:53:22
Currently 20 items are purchased, there are things that do not turn on due to poor contact inside, and there are only 4 items in the usual half that are missing the light quantity, 4 out of 20 in 1 year is useless There. I think that it is a bad product. It is changing from a place where it stops lighting to a different marker. I will not buy this product again.

Related Products