Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Cable Tie

1.00 (1)
Purpose
For solar panel work.
RoHS Directive
Compliant products
Standard
UL94HB (material)
Operating Temperature Range (deg C)
-40 to +100
Color
Black
Material
11 Nylon
...see all>
Product Options
ADD TO CART
Dimensions T1 (mm) Dimension W (mm) Dimension T (mm) Tensile Strength (kg) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions T1 (mm) Dimension W (mm) Dimension T (mm) Tensile Strength (kg) Dimensions D (mm) Dimension L1 (mm) Dimensions L (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.1 2.4 1.1 7.0 24.0 81.0 100.5 1Bag(50PC) 1 TDK-100 75074946 9.99 SGD
Shipped after 2018-05-08
1.1 2.4 1.1 7 24 81 100.5 1Bag(100PC) 1 TDK-100 75074955 12.99 SGD
Shipped after 2018-05-08
0.9 4.8 1.4 18 48 174 198 1Bag(100PC) 1 TDK-200 75074991 35.99 SGD
Shipped after 2018-05-08
0.9 4.6 1.4 23.0 65.0 210.0 248.0 1Bag(50PC) 1 TDK-250 75075007 23.99 SGD
Shipped after 2018-05-08
1.1 3.4 1.1 11.5 34 123 149 1Bag(100PC) 1 TDK-150 75074973 14.99 SGD
In stock
0.9 4.8 1.4 18.0 48.0 174.0 198.0 1Bag(50PC) 1 TDK-200 75074982 22.99 SGD
Shipped after 2018-05-08
0.9 4.6 1.4 23 65 210 248 1Bag(100PC) 1 TDK-250 75075016 42.99 SGD
Shipped after 2018-05-08
1.1 3.4 1.1 11.5 34.0 123.0 149.0 1Bag(50PC) 1 TDK-150 75074964 13.99 SGD
Shipped after 2018-05-08
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Sun light
1
From Japan
On 2014-04-21 09:54:26
If you tighten it at a rate of one to three, it will easily expire and will not be used.

Related Products