Buy more than* S$200* and get FREE SHIPPING

Light Shade

4.20 (10)
Material
(Shade) steel plate, inside and outside interesting color melamine baking finish
Specification
Rainproof
...see all>
Product Options
ADD TO CART
Mounting Hole Diameter (phi mm) Height (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mounting Hole Diameter (phi mm) Height (mm) Diameter (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 130 305 1PC 1 112 75075077 19.99 SGD
In stock
71 170 405 1PC 1 116 75075086 40.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 4.20
10 Customer Reviews
The reviews are automatic translation.
Factory lighting
5
From Japan
On 2018-05-17 18:31:50
I think that it is an old-fashioned shade, but I attached an LED lamp to this. This is OK, the heat of the LED lamp seems to diffuse, it may be sold from now, LED's weak point seems to be destroyed at 50 degrees Celsius, I will order from now on.
This review is about item#75075086.
Ship's LED bulb cover
2
From Japan
On 2018-01-22 07:40:57
I was disappointed to look forward to arrival and opened the packaging. There was a wound (indentation) in the product, and the paint was peeling off. I can not see the wound that was made in the middle of delivery. Did you send the scar from the beginning? Because it is used on a ship, it is rusty because salt water is applied. I did not feel like using it.
This review is about item#75075077.
To house renovation
5
From Japan
On 2017-10-09 20:53:24
Useful for reforming old houses without spending money. Because this product is not for interior use but for industrial use, there is unevenness in painting, or such complaints have not gained attention. The point is that it is manufactured with the idea that light should be able to be concentrated downwards, which may rather be a rugged atmosphere. With monotaro, it is convenient to buy it at the same time as electric materials.
This review is about item#75075077.
For barbecue outdoor location lighting
5
From Japan
On 2017-05-25 18:34:08
It is already in use, perfect for fitting the desired light bulb, it was very convenient.
This review is about item#75075077.
lighting equipment
5
From Japan
On 2016-10-15 16:28:59
I am satisfied with my sincere gratitude to unexpected Japanese products. It is not a cheap commodity of C country, good quality and cheap. I am planning to paint the outside and make it a fun lighting fixture. I pray that supply of goods will be done forever.
This review is about item#75075077.
Biker gallet - Illumination exchange
5
From Japan
On 2016-04-09 21:36:55
It is the best because it can be easily replaced. If you want a greedy type if you have a type that can be used with a 41055034 type receptacle socket
This review is about item#75075077.
To the lighting of the motorcycle gig -
5
From Japan
On 2016-04-09 21:30:34
Because it is cheaper than the commodity value, you will want to install it extra If you have a type that is attached to the 41055034 type Letter Petacle socket in the same item! It is!
This review is about item#75075077.
For workshops
4
From Japan
On 2016-02-16 15:22:33
For outdoor use, the strength is slightly lower
This review is about item#75075077.
For night work
1
From Japan
On 2015-11-02 12:20:57
I ordered two, but there was a catch crack in one, I was dented a bit. Another one had the same color touch-up on the surface. It is used as it is because there is no hindrance to use. Since packing was solid, please strictly inspect the shipment at the time of shipping in the future.
This review is about item#75075077.
Used for proof of workplace
5
From Japan
On 2015-07-28 23:02:11
Somehow I liked nostalgic and functional design and bought it. I paint it to your favorite color (olive green) and use it. It helps to create a workplace atmosphere.
This review is about item#75075077.

Related Products