Buy more than* S$200* and get FREE SHIPPING

G3 Measure Tape

Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Scale Specification
Meter scale, two-sided scale
Material (case)
ABS resin
Body Weight (g)
335
Tape Width (mm)
25
Length (m)
5.5
Specification
455mm pitch mark. With strap, large belt clip, Protector. Magnet tip nail.
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G3GLM25-55BL 60836772 41.61 SGD
Shipped after 2017-10-23
ADD TO CART

Related Products