Buy more than* S$200* and get FREE SHIPPING

G3 Measure Tape19

3.00 (1)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Body Weight (g)
260
Tape Width (mm)
19
Length (m)
5.5
Specification
455mm pitch mark. With strap, large belt clip, Protector.
...see all
Product Options
ADD TO CART
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Scale equivalent scale (182 / 33m) 1PC 1 G3GL19-55SBL 60836797 30.21 SGD
Shipped after 2017-01-24
Primary Meter scale, two-sided scale 1PC 1 G3GL19-55BL 60836781 30.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Product dimensional inspection
3
From Japan
On 2016-12-06 14:37:03
Calibration with proof of the measure is the first purchase, but ease of use is normal.
This review is about item#25725044.

Related Products