Buy more than* S$200* and get FREE SHIPPING

G3 Measure Tape25

1.00 (1)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Tape Width (mm)
25
Specification
455mm pitch mark. With strap, large belt clip, Protector.
...see all
Product Options
ADD TO CART
JIS Standard Scale Specification Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Primary Meter scale, two-sided scale 330 5.5 1PC 1 G3GL25-55BL 60836806 35.84 SGD
In stock
- Scale equivalent scale (248 / 33m) 440 7.5 1PC 1 G3GL25-75SBL 60836833 46.34 SGD
Shipped after 2017-03-31
- Scale equivalent scale (182 / 33m) 330 5.5 1PC 1 G3GL25-55SBL 60836815 35.84 SGD
Shipped after 2017-03-31
Primary Meter scale, two-sided scale 440 7.5 1PC 1 G3GL25-75BL 60836824 46.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Inspection of the form material processing in the machining center
1
From Japan
On 2017-02-01 09:42:01
Much uses the Tajima of 7.5m. This one will be a plus about 0.5. Will of the reference, but I just want to align.
This review is about item#60836824.

Related Products