Buy more than* S$200* and get FREE SHIPPING

Safety Measure Tape

4.50 (4)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Scale Specification
Meter scale, two-sided scale
Material (case)
ABS resin
Tape Width (mm)
25
Specification
455mm pitch mark. Fall prevention belt holder. Attachable belt size (up to 60mm width/thickness 5.5mm or less), magnet nail
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
397 5.5 1PC 1 CAZ4M2555 60836867 54.99 SGD
In stock
517 7.5 1PC 1 CAZ4M2575 60836876 63.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
During construction work
4
From Japan
On 2015-11-18 20:14:11
5.5 m is good, but 7.5 m is bad return
This review is about item#60836867.
Piping
5
From Japan
On 2015-07-01 12:39:31
The size is just right. The strength of the magnet is strong, and it can be used as a pickup tool when dropping a nut etc. in a narrow place. There is a fall prevention cord attached, but do not use it because it is bad workability as it is attached. Please remove the code from the set and lower the price. It is a third repeat this time because it loses well on site.
This review is about item#60836867.
Sizing at the worksite and sanitizing at construction
4
From Japan
On 2014-07-30 17:46:48
I guess it is a nice thing that belt looping can not be easily removed. It is safe even if we drop usability afterwards well.
This review is about item#60836867.
Form Work
5
From Japan
On 2014-01-23 20:12:32
Because my palm is big, 7.5 m fits comfortably and it is easy to grasp. I could choose 5.5 m, but it was inconvenient to think that it was short anyhow. 7.5 m is exquisite length for myself. Because it is a heavy burden to carry it on your waist, it will not fit over your palm any more, so this size has been changed every other year for about 7 years. But the wire that is stretched is a bit shorter, but easy to use.
This review is about item#60836876.

Related Products