Buy more than* S$200* and get FREE SHIPPING

Strong Measure Tape

4.00 (6)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Scale Specification
Meter scale, two-sided scale
Material (case)
ABS resin
Body Weight (g)
363
Tape Width (mm)
25
Length (m)
5
Specification
Yellow tape, 455mm pitch mark. Fall prevention belt holder. Attachable belt size (up to 60mm width/thickness 5.5mm or less), magnet nail
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GASFG3GLM25-50BL 60836912 42.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 4.00
6 Customer Reviews
The reviews are automatic translation.
Civil engineering work
2
From Japan
On 2017-05-03 17:51:03
I purchased it twice in the past, but once I withdraw 4 m or more, the spring broke and it got broken just by using it several times. Other designs and functionality are perfect and there is no problem but there may be problems with durability.
This review is about item#60836912.
At the time of construction
5
From Japan
On 2016-08-04 20:13:57
It was also strong in the waist, and it was useful in inking.
This review is about item#60836912.
You have only measured
2
From Japan
On 2016-03-26 15:41:31
Yellow of memory, white is more brilliant? To bother, I want to know the reason why it turned yellow. Worried about rust, including other manufacturers that are common
This review is about item#60836912.
Inspection etc.
5
From Japan
On 2015-07-09 08:38:33
Easy to use without breaking high places. I also liked yellow and I like it.
This review is about item#60836912.
Electrical construction
5
From Japan
On 2015-02-01 13:11:37
It is a good product!
This review is about item#60836912.
Dimensioning at construction site
5
From Japan
On 2013-12-16 22:53:12
When changing from ordinary to rigid thickness, you do not know the difference, but you know exactly the opposite. Depending on the type of occupation you will not be able to give up. I am the third model by model difference
This review is about item#60836912.

Related Products