Buy more than* S$200* and get FREE SHIPPING

Measure Tape G3

3.00 (2)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
Material (case)
ABS resin
Body Weight (g)
400
Tape Width (mm)
25
Length (m)
5.5
Specification
455mm pitch mark. Fall prevention belt holder. Attachable belt size (up to 60mm width/thickness 5.5mm or less), magnet nail. Magnet.
...see all>
Product Options
ADD TO CART
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
JIS Standard Scale Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- Scale equivalency scale (182/33m) 1PC 1 CWM3S2555S 60836937 50.99 SGD
In stock
Primary Meter scale, two-sided scale 1PC 1 CWM3S2555 60836946 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
2 Customer Reviews
The reviews are automatic translation.
For inspection
5
From Japan
On 2016-02-08 14:17:09
Women's inspectors were serious with long ones, but after purchasing this convex it was possible to do it by one person. Also, since the body also has a magnet, it is no longer injured by sudden unwinding of hands. It is safe first though it will be cleaning well such as chips.
This review is about item#60836946.
Aim for length
1
From Japan
On 2014-07-10 13:35:44
I did not understand the product number on the scale and it was difficult to understand the display that I purchased
This review is about item#60836937.

Related Products