Buy more than* S$200* and get FREE SHIPPING

Strong Measure Tape

4.50 (2)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SK85 (old SK5)
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Scale Specification
Meter scale, two-sided scale
Material (case)
ABS resin
Body Weight (g)
420
Tape Width (mm)
27
Length (m)
5.5
Weight (g)
420
Specification
455mm pitch mark. With strap. Fall prevention belt holder. Attachable belt size (up to 60mm width/thickness 5.5mm or less), magnet nail
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFG3GLM27-55BL 60836955 54.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Of course size scale
5
From Japan
On 2014-10-16 06:00:37
Undeniable size, but less likely to break the middle, is a good feeling.
This review is about item#60836955.
Out of the corner, on-site verification
4
From Japan
On 2014-09-04 17:01:24
Nails strong, is good usability because it is with a magnet
This review is about item#60836955.

Related Products