Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Holder Measure Tape

5.00 (3)
Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SUS301
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (old SK5)
JIS Standard
Primary
Scale Specification
Meter scale, two-sided scale
Material (case)
ABS resin
Tape Width (mm)
25
Specification
455mm pitch mark. With strap. Fall prevention belt holder. Attachable belt size (up to 60mm width/thickness 5.5mm or less), stainless steel spring
...see all>
Product Options
ADD TO CART
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Weight (g) Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
346 5.5 1PC 1 SFGLP25-55BL 60836964 52.99 SGD
In stock
455 7.5 1PC 1 SFGLP25-75BL 60836973 61.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Measurement in hole
5
From Japan
On 2015-11-05 22:08:12
Since it will not rust it is okay to have a puddle. But it is expensive
This review is about item#60836964.
Metal Processing
5
From Japan
On 2015-11-02 22:33:43
I think that it is easy to use. Durability is being verified.
This review is about item#60836964.
Sizing
5
From Japan
On 2015-07-06 14:47:02
Although it is with a belt holder, I purchased it because the price does not change with no holder.
This review is about item#60836964.

Related Products