Buy more than* S$200* and get FREE SHIPPING

5.5m Tape Measure

Caution
Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed., Electrically conductive product. Electrical hazard. Wear gloves, or your hands may get harmed.
Purpose
To measure length., To measure length.
Material (Spring)
SUS301
Materials (cover)
Elastomer resin
Materials (tape)
SK85 (formerly SK5)
JIS Standard
Primary
Scale Specification
Meter scale, two-sided scale
Material (case)
ABS resin
Body Weight (g)
340
Tape Width (mm)
25
Length (m)
5.5
Specification
455mm pitch with(↓)mark. With strap. Fall prevention belt holder. Attachable belt size (up to 60mm width/thickness 5.5mm or less), stainless steel spring, arms with magnet
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SFSPLM25-55BL 60837007 54.99 SGD
In stock
ADD TO CART

Related Products